Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
(1)
Power Tools - Various
(1)
Storage & Handling
(32)
Workbenches & Accessories
(5)
Carts, Trucks, & Dollies
(27)
Furniture, Linens & Decor
(4)
Folding & Event Tables
(4)
Brand
(3,635,106)
2 Mag
(18)
2 Wheel Bins
(33)
2786
(690)
2Work
(204)
3-in-one
(27)
+2995 more
Rating
(1)
(1)
Price
£49
£3K
£49 - £3K
Width
(29)
1200mm
(1)
1400mm
(1)
1600mm
(1)
1800mm
(1)
470mm
(6)
+5 more
Load Capacity
(27)
250kg
(2)
120kg
(18)
180kg
(7)
Height
(25)
790mm
(6)
970mm
(18)
1800mm
(1)
Length
(25)
500mm
(1)
505mm
(1)
700mm
(7)
870mm
(6)
970mm
(2)
+2 more
Wheel Fittings
(25)
4 Swivel Castors
(7)
4 Swivel Castors, 2 with Double Stops
(18)
Wheel Diameter
(20)
100mm
(2)
125mm
(18)
Wheel Type
(20)
Non-Marking Polyurethane
(6)
Solid Rubber Non-Marking
(2)
Thermoplastic Rubber
(3)
Thermoplastic Rubber Tyres
(9)
Shelf Heights
(18)
263mm
(9)
566mm
(9)
Frame Material
(11)
1.4509 Stainless Steel
(9)
Aluminium
(2)
Frame Design
(9)
40x40mm Rectangular Tubing
(5)
Folding Frame
(4)
Brand: KOHLER®
Our Official KOHLER® Product Range
Sort By
List View
Grid View
KOHLER® 7hp Engine Service Kit
By
KOHLER®
Get it by
Wed, 5th Mar
£49.99
Inc VAT
1
Add To Basket
Stainless Steel Serving Trolleys, Zinc Plated Castor, Rubber Tyres
By
KOHLER®
Get it in
21-26
working days
From
£699.99
Inc VAT
View 6 Variants
Stainless Steel Serving Trolley, Thermoplastic Rubber Tyres
By
KOHLER®
Get it in
21-26
working days
From
£699.99
Inc VAT
View 6 Variants
Stainless Steel Serving Trolleys, Air Cushioned Tyres
By
KOHLER®
Get it in
21-26
working days
From
£799.99
Inc VAT
View 6 Variants
Stainless Steel Workbenches
By
KOHLER®
Get it in
21-26
working days
From
£1,199.99
Inc VAT
View 3 Variants
Stainless Steel Folding Tables
By
KOHLER®
Get it in
21-26
working days
From
£1,299.99
Inc VAT
View 4 Variants
Stainless Steel Workbenches with Shelf
By
KOHLER®
Get it in
21-26
working days
From
£1,399.99
Inc VAT
View 2 Variants
Aluminium Dollies
By
KOHLER®
Get it in
6-8
working days
From
£249.99
Inc VAT
Up to 3.5% off
View 2 Variants
Stainless Steel Container Trolleys
By
KOHLER®
Get it in
21-26
working days
From
£1,399.99
Inc VAT
View 6 Variants
Stainless Steel Food Trolley, 9 X 25 L Containers, LxWxH 700 X 500 X 1800mm
By
KOHLER®
Get it in
21-26
working days
£829.99
Inc VAT
1
Add To Basket