Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Maintenance & Outdoor
(128)
Silver Steel
(128)
Brand
(3,666,877)
151
(18)
2 Wheel Bins
(33)
2786
(826)
2Work
(206)
3-in-one
(26)
+2995 more
Rating
(120)
(120)
Price
£0
£400
£0 - £400
Special Offers
(14)
BulkDiscount
(9)
ClearanceProduct
(4)
ReducedPrice
(1)
Length
(123)
39in
(9)
78in
(15)
333mm
(47)
1000mm
(32)
2000mm
(20)
Diameter
(123)
2.5mm
(3)
2mm
(2)
3mm
(3)
4mm
(3)
5mm
(3)
+57 more
Tolerance
(99)
+0 - 0.012mm
(81)
+0 - 0.025mm
(18)
Standards Met
(123)
BS 1407
(99)
BS1407, 1970
(7)
BS1407:1970
(17)
Brand: T & A Precision
Our Official T &_A_Precision Product Range
Sort By
List View
Grid View
Metric Round Silver Steel
By
T & A Precision
Get it by
Mon, 30th Dec
From
£0.41
Inc VAT
View 120 Variants
Silver Steel 78" Rods
By
T & A Precision
Get it by
Mon, 30th Dec
From
£8.99
Inc VAT
View 7 Variants
20.00mm Diameter X 3mtr Silver Steel
By
T & A Precision
Get it in
9-13
working days
£83.99
each
Inc VAT
6
Add To Basket
Minimum order quantity: 6.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome