Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Maintenance & Outdoor
(140)
Silver Steel
(69)
Packing Shim
(71)
Brand
(3,662,135)
151
(18)
2 Mag
(18)
2 Wheel Bins
(33)
2786
(826)
2Work
(207)
+2995 more
Rating
(69)
(68)
(1)
Price
£0
£120
£0 - £120
Special Offers
(25)
BulkDiscount
(12)
ClearanceProduct
(7)
ReducedPrice
(6)
Length
(130)
13in
(34)
39in
(19)
78in
(16)
12in
(3)
50in
(15)
+3 more
Material
(71)
Brass
(15)
Stainless Steel
(27)
Steel
(29)
Width
(71)
6in
(50)
150mm
(21)
Diameter
(69)
1in
(3)
1-1/2in
(2)
1-1/4in
(2)
1-1/8in
(2)
1-3/8in
(1)
+30 more
Tensile Strength
(69)
45 - 55psi
(6)
45/55psi
(62)
245/55 - 45/55psi
(1)
Number of Pieces
(32)
1
(27)
8
(3)
12
(2)
Thickness
(22)
0.1mm
(1)
0.001 - 0.015in
(2)
0.001 - 0.020in
(1)
0.2mm
(2)
0.3mm
(2)
+8 more
Brand: T & A Precision Silver Steel
Our Official T &_A_Precision_Silver_Steel Product Range
Sort By
List View
Grid View
Imperial Round Silver Steel
By
T & A Precision Silver Steel
Get it by
Fri, 13th Dec
From
£0.32
Inc VAT
Up to 18% off
View 68 Variants
Shim Packs 0.05mm-0.50mm 150mm X 300mm 8-Piece
By
T & A Precision Silver Steel
Get it by
Fri, 13th Dec
From
£75.99
Inc VAT
View 2 Variants
Steel Shims
By
T & A Precision Silver Steel
Get it by
Fri, 13th Dec
From
£13.39
Inc VAT
Up to 3% off
View 28 Variants
Stainless Steel Shims
By
T & A Precision Silver Steel
Get it by
Fri, 13th Dec
From
£34.99
Inc VAT
View 25 Variants
Brass Shims
By
T & A Precision Silver Steel
Get it by
Fri, 13th Dec
From
£33.99
Inc VAT
View 15 Variants
26.0mm Diameter x 39" Silver Steel
By
T & A Precision
Get it by
Fri, 13th Dec
£49.99
Inc VAT
1
Add To Basket
Stainless Shim Pack 0.001"-0.020" 6 x 12 8-Piece
By
T & A Precision Silver Steel
Get it in
11-15
working days
£119.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome