115mm Green Aluminium Oxide Paper Roll


Select
Select
Select
£10.29 Inc VAT (20%)


See all variants from £10.29

Description

Faithfull robust E-Weight paper, these Aluminium Oxide sanding paper are ideal for preparing surfaces before painting, and can be used on wood, metal or plastics. The rolls are ideally suited to tradesmen and regular users. Coarse grades are extremely efficient for the quick removal of old paint or tackling rough surfaces. Fine grades are used for achieving smooth finishes. 115mm wide rolls can be used on half sheet sanders when cut to the appropriate length. Professional quality Urea bonded 200g Green paper roll for hand and power sanding on wood, boards, paint, plaster and fillers. Ideal for building trades.

Feature Attributes

Width:
115 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome