115mm Yellow Aluminium Oxide Paper Roll


£9.99 Inc VAT (20%)

See 7 Product Variants
£9.99

Description

Manufactured using a robust E-Weight paper, these Faithfull Aluminium Oxide abrasive rolls are ideal for preparing surfaces before painting, and can be used on wood, metal or plastics. The rolls are ideally suited to tradesmen and regular users. Coarse grades are extremely efficient for the quick removal of old paint or tackling rough surfaces. Fine grades are used for achieving smooth finishes. 115mm wide rolls can be used on half sheet sanders when cut to the appropriate length. The standard quality 200g glue bonded yellow paper roll is ideal for hand sanding and light-duty power sanding on paint, plaster, fillers and softwoods. Ideal for decorators.

Feature Attributes

Width:
115 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome