1600 Sianor B - Paper Rolls


Select
£519.99 Inc VAT (20%)


See all variants from £519.99

Description

1600 sianor b can be folded or cut to any size and, with its fine polishing action, provides perfect surface quality without scratches in manual sanding and stationary disc sanding applications. The series is also available as an emery stick (abrasive parts) in different shapes.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-Very high surface quality, no scratches
- Fine polishing action
- Can be folded and cut to any desired format

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Application:
Manual Sanding
Type:
Coated Abrasives
Hole Pattern:
without holes
Series:
1600 sianor b
Product Type:
Coated Abrasives
Colour on grit side:
Grey
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome