1948 Siaflex - Siasoft Rolls


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

As an all-round series for wet and dry sanding, 1948 siaflex produces outstanding results in all available grits and in a variety of automotive applications.

General Information
Product Type: Coated abrasives
Main Industries: Automotive, Aerospace, Building Interior

Benefits for Interior Work
-Highly flexible and adaptable to contours
- High performance for stock removal with good finish
- A versatile all-round product
- Suitable for general use in dry and wet sanding applications

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask. Verwendung einer wirksamen Staubabsaugung oder Tragen einer Feinstaubmaske.

Feature Attributes

Type:
Coated Abrasives
Application:
Random Orbital Sander
Series:
1948 Siaflex
Product Type:
Coated Abrasives
Length:
25000 mm
Width:
115 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome