1960 Siarexx - Siafast Rolls


Select
£79.99 Inc VAT (20%)
Up to 15% off


See all variants from £79.99

Description

1960 siarexx is a universal all-round product for manual and portable machine sanding and delivers impressive results in wood and lacquer applications.

General Information
Product Type: Coated abrasives
Main Industries: Building Interior, Furniture Production

Benefits for Interior Work
-Universal all-round product for wood and lacquer
- High level of flexibility guarantees trouble-free sanding of corners and edges
- Low clogging
- Good finish properties

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Application:
Random Orbital Sander
Hole Pattern:
without holes
Series:
1960 Siarexx
Product Type:
Coated Abrasives
Colour on reverse side:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome