237Aa Rolls 1/CTN Boxed


Select
£1,699.99 Inc VAT (20%)


See all variants from £1,699.99

Description

This 3M™ Trizact™ Cloth Roll has durable and grinding aid features allow for cooler grinding. The X-weight cloth provides strength and rigidity. This cloth is designed to stay tough even whilst bent or rolled and wont tear or shell. The cloth is ideal for workpieces that have been shaped and prepped by deburring and grinding.

Features and Benefits
• This cloth roll has an X-weight for an increased strength and is ideal for workpieces that already have been prepared by grinding and deburring
• The roll is resin bonded, allowing this cloth roll to withstand heat
• Designed for excellent finish consistency

Typical Applications
• Suitable for finishing and polishing on stainless steel, carbon steel, high nickel alloys, titanium and aluminium

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Backing Weight:
X Weight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome