2800 Siaron - Fabric Rolls


Select
£799.99 Inc VAT (20%)
Up to 13% off


See all variants from £799.99

Description

The all-purpose 2800 siaron offers a wide range of uses in wet sanding and is equally effective in the surface treatment of unalloyed and alloyed steels as well as non-ferrous metals and in various other applications, thanks to high stock removal rates, long life and excellent surface finishing results.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-Can be used wet or dry
- Backing with very high stability and rigidity
- Wide range of applications

See full description

Feature Attributes

Application:
Contact Belt Sanding
Type:
Coated Abrasives
Hole Pattern:
without holes
Series:
2800 siaron
Product Type:
Coated Abrasives
Colour on grit side:
Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome