2829 Siaron Y - Fabric Rolls


Select
£629.99 Inc VAT (20%)


See all variants from £629.99

Description

The special 2829 siaron y series is especially suitable for unalloyed steels and non-ferrous metals. It ensures heat-reduced cutting with low discolouration and a high removal rate, edge stability and tear resistance.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-Backing with very high stability and rigidity
- Active additives with a cooling effect greatly reduce discolouration
- Suitable for general use in dry and wet sanding applications

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Application:
Contact Belt Sanding
Hole Pattern:
without holes
Series:
2829 siaron y
Product Type:
Coated Abrasives
Hole pattern:
Without Holes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome