2920 Siawood X - Fabric Rolls


Select
Select
£299.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £299.99

Description

With its robust cloth backing, 2920 siawood is suitable for highly demanding solid wood applications.

General Information
Product Type: Coated abrasives
Main Industries: Furniture Production, Building Interior

Benefits for Interior Work
-Ideal for manual belt sanding
- High edge stability, high initial tearing resistance

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Application:
Portable Belt Sander
Type:
Coated Abrasives
Hole Pattern:
without holes
Series:
2920 siawood x
Product Type:
Coated Abrasives
Colour on reverse side:
Brown
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome