2936 Siatur JJ - Fabric Rolls


Select
Select
£189.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £189.99

Description

Designed for profile sanding of radii between 5–10 mm, 2936 siatur jj achieves a high level of dimensional accuracy and delivers perfect results when sanding profiled workpieces.

General Information
Product Type: Coated abrasives
Main Industries: Furniture Production, Building Interior

Benefits for Interior Work
-Highly adaptable to contours, curves and profiles
- Ideal for hand sanding of turned workpieces
- Can be torn to any desired format

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Application:
Manual Sanding
Type:
Coated Abrasives
Hole Pattern:
without holes
Series:
2936 siatur jj
Product Type:
Coated Abrasives
Colour on grit side:
Maroon-Brown
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome