2946 Siatur JJ - Split Roll


Select
£499.99 Inc VAT (20%)


See all variants from £499.99

Description

2946 siatur jj is an all-purpose product suitable for the surface treatment of profiles and contoured steel surfaces, hard to grind metals and non-ferrous metals using stationary or manually-operated machines – it delivers impressive results every step of the way from deburring to the perfect finish.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-Highly adaptable to contours, curves and profiles
- Excellent surface quality
- Versatile

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Application:
Contact Belt Sanding
Grit:
320
Hole Pattern:
without holes
Series:
2946 siatur jj
Product Type:
Coated Abrasives
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome