30mmx195mm Hook-N-Loop Sanding Strips


Select
£0.33 Inc VAT (20%)


See all variants from £0.33

Description

X-Weight cloth/cotton backing hook-n-loop sanding strips. The strips are ideal for general sanding and finishing duties on all wood and metal surfaces. Long life thanks to robust backing. For use with YRK2058940K file handle.

Feature Attributes

Overall Length:
195 m
Backing Material:
Cloth X Weight,Cotton
Abrasive Material:
Aluminium Oxide
Overall Width:
30 mm
Length:
195 mm
Width:
30 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome