Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Abrasive Rolls & Strips
38MM X 50M Coil Superflex Cloth Grade 60
By Kennedy
View all 1 reviews
Order Code:
ZT1032014X
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/abrasives/abrasive-rolls-and-strips/38mm-x-50m-coil-superflex-cloth-grade-60/p/ZT1032014X
Add to quotation
Schedule an order and save 5%
View all Abrasive Rolls & Strips
Description
Roll size: (W)38mm x (L)50 Metres. Available in several grades.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for 38MM X 50M Coil Superflex Cloth Grade 60
Overall Width
38mm
Overall Length
50m
Grit
P60
Width
38mm
Abrasive Material
Aluminium Oxide
Length
50m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome