0
1
2
3

50mm Economy Emery Cloth Rolls - 50m


Select
£10.99 Inc VAT (20%)
Up to 15% off


See all variants from £10.99

Description

50mm x 50m Rolls.
Blue twill economy emery is "glue bonded" to a very flexible J-weight blue twill cloth. Suitable for general purpose, light duty workshop use.

Feature Attributes

Overall Width:
50 mm
Overall Length:
50 m
Abrasive Material:
Aluminium Oxide
Width:
50 mm
Length:
50 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome