5962 Microtec - Split Roll


£239.99 Inc VAT (20%)

See all variants from £239.99

Description

The coated 5962 microtec series is an aluminium oxide finishing product with a polyester backing, an anti-slip coating and resin over resin bonding which delivers reproducible surface finishes and defined tolerances during the production of precision components such as crankshafts and camshafts.

General Information
Product Type: Coated abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-For clearly defined standard scratch depth values
- Maximum useful life
- Even cross sanding
- High-gloss polished surface finish
- May be used wet or dry, resistant to coolant
- Grit is calibrated very precisely for fine surface finish

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Application:
Belt Finisher
Type:
Coated Abrasives
Series:
5962 microtec
Product Type:
Coated Abrasives
Length:
50000 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome