5R 3MM AbraCap Rubber Holder

Order Code: ZT1275676X

£11.99 Inc VAT (20%)


Description

Max Speed (RPM) - 57000
Size: 5 x 11
The AbraCap abrasive caps and the flexible rubber holders are novel tools for fine grinding and polishing of all metals. Whenever rigid grinding is unsatisfactory, AbraCaps fulfil their purpose.

The abrasive caps are manufactured without a seam and covered with several layers of grit. It is recommended to slightly wet the surface of the rubber holder prior to pushing on the abrasive cap to ensure that the cap, which has a glue surface on the inside, firmly sticks to the rubber holder.

The flexible rubber holders have a longitudinal slit so that when pushing the cap on, air can escape and a used cap can be slit with a knife and removed from the rubber holder.

The 3 shapes of caps available are:
R-Suffix denotes round profile
P-Suffix denotes Pointed profile
S-suffix denotes square profile
Available with 1/8" diameter shaft

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome