6120 Siafleece - Split Roll


£39.99 Inc VAT (20%)
Up to 10% off

See 7 Product Variants
£39.99

Description

6120 siafleece can be used for dry and wet sanding and impresses due to its high conformability, consistent performance over the entire lifetime, low tendency to clog, and consistently high surface quality.

General Information
Product Type: Nonwoven abrasives
Main Industries: General Fabrication, Aerospace, Automotive, Building Interior

Benefits for Metalworking
-Highly flexible and adaptable to contours
- For manual or portable machine sanding
- Low clogging
- Suitable for general use in dry and wet sanding applications

Benefits for Interior Work
-Highly flexible and adaptable to contours
- 3-dimensional grit penetration
- Low clogging
- Alkali- and solvent-resistant
- Extremely long lifetime
- Very low flammability and thus a safe alternative to steel wool

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Nonwoven Abrasives
Series:
6120 siafleece
Product Type:
Nonwoven abrasives
Length:
10000 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome