6130 Siafleece Hd - Nonwoven Flap Rollers


Select
£31.99 Inc VAT (20%)
Up to 13% off


See all variants from £31.99

Description

6130 siafleece hd has excellent features which ensure outstanding, consistently high-quality surface results. Whether on ferrous and non-ferrous metal or alloyed and non-alloyed steel.

General Information
Product Type: Nonwoven abrasives
Main Industries: General Fabrication

Benefits for Metalworking
-High flexibility for hard-to-reach areas
- Consistent sanding pattern due to improved grain consistency
- Increased lifetime as a result of the grain distribution through the fleece
- High tearing resistance
- Low clogging
- Burr-free sanding
- Can be used wet or dry

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

Feature Attributes

Type:
Nonwoven Abrasives
Series:
6130 siafleece hd
Hole Pattern:
Centre hole
Product Type:
Nonwoven abrasives
Hole pattern:
Centre hole
Width:
100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome