Abrasive cord - Aluminium oxide A version


£41.99 Inc VAT (20%)
Up to 3% off

See all variants from £41.99

Description

High flexibility, therefore ideal for very fine deburring and finishing work in hard-to-reach places. Especially recommended for work on very small holes, grooves and cut-outs in tool and mould-making.

Feature Attributes

Overall Length:
15 mm
Suitable For:
Manual Application
Abrasive Material:
Aluminium Oxide A
Application:
Surface Work,Roughening,Cleaning,Step-By-Step Fine Grinding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome