Inc VAT (20%)
Fast-cutting, long-lasting net sheets are built with patented 3M� Cubitron� II precision-shaped grains.
They help dust extractors achieve their best-possible performance � whether it�s a self-generating-vacuum sander, a central vacuum system or a portable dust extractor
The patented triangular-shaped mineral grains on the sheets slice through substrates rather than gouging or �plowing� like conventional abrasive grains, helping the sheet run cooler, cut faster, and last longer
Available in grades from 80+ to 320+ in three widths, making them compatible with a wide range of blocks and straightline power sanders
3M� Hookit� hook-and-loop attachment makes it easy to install a new sheet or save a partially-used one
The rolls contain perforations to secure convenient tear from the roll. They enable you to select the length of the sheet that you need for your job
Pair with a 3M recommended sanding and dust extraction system to create your shop�s ideal dust capture system.
Suggested Applications
Width:
80 mm
Product Type:
Net Sheet Roll
Length:
10 m
Application:
Sanding
Type:
Net Sheet Roll