Polyester Cloth Roll 384F


Select
Select
£1,699.99 Inc VAT (20%)


See all variants from £1,699.99

Description

These 3M™ Cloth Roll are tough polyester cloths providing excellent durability with a wide variety of sanding applications.

Featuring and Benefits
• Aluminum Oxide abrasive to provide a fast, consistent cut and a good finish
• The resin bonding resists from heat, to extending the life of the abrasive cloth
• A waterproof polyester material, making it easier for the removal of debris
• Closed coat to provide greater density, allowing for a finer finish on hard surfaces

Application
• Ideal for both wet and dry applications such as surface dimensioning and defect removal

See full description

Feature Attributes

Series:
384F
Abrasive Material:
Aluminium Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome