Shop rolls paper - Aluminium oxide A version


£53.99 Inc VAT (20%)

See all variants from £53.99

Description

The abrasive material aluminium oxide A is the low-cost alternative for normal workloads when working on painted wooden and metal surfaces.

Feature Attributes

Overall Width:
115 mm
Suitable For:
Manual Application
Overall Length:
25 mm
Hole Diameter:
75 mm
Application:
Step-By-Step Fine Grinding,Roughening,Cleaning,Surface Work
Abrasive Material:
Aluminium Oxide A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome