1748 Sialac - Standard Sheets


Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

As a specialist product for preparation for polishing and lacquering, 1748 sialac has a number of outstanding properties which, combined, produce perfect results – whether it’s keying primer coats and bodyfiller or intermediate and final sanding of lacquers.

General Information
Product Type: Coated abrasives
Main Industries: Building Interior

Benefits for Interior Work
-Excellent surface quality in lacquering applications
- Low clogging
- For manual or machine use
- Best adaptability in the siasoft version
- No slipping of fingers thanks to foam back

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

Feature Attributes

Type:
Coated Abrasives
Product Type:
Coated Abrasives
Length:
280 mm
Series:
1748 sialac
Colour On Grit Side:
Light Grey
Colour On Reverse Side:
Light Grey
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome