1950 Siaspeed - Siafast Strips


£44.99 Inc VAT (20%)
Up to 9% off

See all variants from £44.99

Description

The versatile all-round product 1950 siaspeed is specially designed for high stock removal rates, perfect surface quality and long life in applications such as the surface treatment of body filler, primer filler, lacquers and paints.

General Information
Product Type: Coated abrasives
Main Industries: Automotive, Aerospace, Building Interior

Benefits for Interior Work
-A versatile all-round product
- High performance for stock removal
- Longest lifetime
- Minimal clogging thanks to open coating in 220 - 600 grit range

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Product Type:
Coated Abrasives
Colour On Grit Side:
Pink
Series:
1950 siaspeed
Colour On Reverse Side:
White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome