1960 Siarexx - Miscellaneous Strips


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

1960 siarexx is a universal all-round product for manual and portable machine sanding and delivers impressive results in wood and lacquer applications.

General Information
Product Type: Coated abrasives
Main Industries: Building Interior, Furniture Production

Benefits for Interior Work
-Universal all-round product for wood and lacquer
- High level of flexibility guarantees trouble-free sanding of corners and edges
- Low clogging
- Good finish properties

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Product Type:
Coated Abrasives
Hole Pattern:
without Holes
Width:
115 mm
Length:
280 mm
Colour On Grit Side:
Yellow
Series:
1960 siarexx
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome