2943 Siatur H - Profile Grinding Set


Select
Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

The cost-effective solution for making your own profile sanding wheels: the unique 2943 siatur h is elastic in the direction indicated and ideal for the surface treatment of profiled and curved workpieces on moulders, double-ended machines and CNC machines, whose sanding wheel pads can be changed with a minimum of effort and at any time.

General Information
Product Type: Coated abrasives
Main Industries: Furniture Production

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Product Type:
Coated Abrasives
Length:
1000 mm
Series:
2943 siatur h
Width:
650 mm
Technology:
Siafast
Colour On Grit Side:
Maroon-Brown
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome