2951 Siatur H - Siasoft Strips


Select
£30.99 Inc VAT (20%)
Up to 5% off


See all variants from £30.99

Description

2951 siatur h excels in manual and portable machine sanding applications with radii from 2–5 mm thanks to its high adaptability and dimensional accuracy, especially in jobs such as keying, intermediate sanding and final sanding on paint, lacquer, body filler and primer filler.

General Information
Product Type: Coated abrasives
Main Industries: Furniture Production, Building Interior

Benefits for Interior Work
-Can be torn to any desired format
- Best adaptability in the siasoft version
- Highly adaptable to contours and shapes

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

See full description

Feature Attributes

Type:
Coated Abrasives
Product Type:
Coated Abrasives
Hole Pattern:
without Holes
Series:
2951 siatur h
Technology:
Siasoft
Length:
140 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome