314D Abrasive Utility Cloth Sheets 230 x 280mm


Select
£1.59 Inc VAT (20%)


See all variants from £1.59

Description

314D 230 x 280mm (9"x11") Sheets.
Aluminum oxide abrasive product rolls and sheets constructed on a J weight, durable cloth backing. For use in metalworking.

Features and Benefits
• Perfect for finishing, contouring, deburring and removing rust
• Versatile, durable sheet performs excellently on metal, wood and plastic surfaces
• Cloth backing is both flexible and durable enough for machine use
• Tear sheets by hand for convenient sizing and reduced waste

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Overall Width:
230 mm
Backing Material:
Cloth
Overall Length:
280 mm
Width:
230 mm
Series:
314D
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome