Aluminium Oxide Cloth Sheets

Aluminium Oxide Cloth Sheets


Select
£0.42 Inc VAT (20%)


See all variants from £0.42

Description

230 x 280mm (9" x 11") Sheets.
Superflex Aluminium Oxide is resin bonded over resin on a very flexible J-weight blue twill cloth. Moisture resistant and electrostatically coated for polishing flat and contoured surfaces of most materials.

Feature Attributes

Backing Material:
Cloth
Abrasive Material:
Aluminium Oxide
Overall Length:
280 mm
Overall Width:
230 mm
Series:
Superflex
Width:
230 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome