0
1

Aluminium Oxide Cloth Sheets


Select
£0.34 Inc VAT (20%)


See all variants from £0.34

Description

230mm x 280mm (9" x 11") Sheets.
Senator Aluminium Oxide 'X weight' cloth sheets are an extra durable abrasive that delivers a consistent finish, ideal for maintenance and general workshop applications. Available in sheets that allow you to cut them to the length you require suitable for hand or machine use. Supplied as single sheets.

Feature Attributes

Backing Material:
Paper
Overall Length:
280 mm
Abrasive Material:
Aluminium Oxide
Overall Width:
230 mm
Type:
Coated Sheets
Length:
280 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome