Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Abrasive Sheets
Assorted Al/Ox Super Sanding Sheets (Pk-25)
By Senator
Order Code:
ZT1032574X
£6.19
Inc VAT (20%)
£7.29
15% off
Quantity
Price
Discount
1 - 4
£6.19
0%
5 - 9
£5.94
4%
10 - 19
£5.69
8%
20 - 49
£5.45
12%
50 +
£5.20
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
6.19
https://www.zoro.co.uk/shop/abrasives/abrasive-sheets/assorted-al-ox-super-sanding-sheets-pk-25/p/ZT1032574X
Add to quotation
Schedule an order and save 5%
View all Abrasive Sheets
Description
Size: 230 x 280mm (9” x 11”).
Supplied in packs of 25.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Assorted Al/Ox Super Sanding Sheets (Pk-25)
Overall Width
230mm
Overall Length
280mm
Grade
Assorted Grade
Backing Material
Paper
Abrasive Material
Aluminium Oxide
Type
Coated Sheet Pack
Grit
Assorted
Length
280mm
Number of Pieces
25
Width
230mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome