Cloth-backed abrasive sheets blue


£1.69 Inc VAT (20%)
Up to 13.5% off

See all variants from £1.69


Description unavailable

Feature Attributes

Overall Width:
230 mm
Applications:
Cleaning,Surface Work,Roughening,Step-By-Step Fine Grinding
Overall Length:
280 mm
Abrasive Material:
Aluminium Oxide A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome