Cloth-backed abrasive sheets brown


£2.19 Inc VAT (20%)
Up to 11.5% off

See all variants from £2.19

Description

The brown cloth-backed variant is suitable for general, heavy-duty use on alloyed and non-alloyed steels, as well as non-ferrous metals. The cloth-backed abrasive sheets comply with ISO 21948.

Feature Attributes

Overall Length:
280 mm
Overall Width:
230 mm
Abrasive Material:
Aluminium Oxide A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome