1/2 Sheet Sanding Sheets


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

P-33009
Aluminium oxide grit bonded to hard wearing paper. Compatible with 9046 BO4900, Bosch, B&D/DeWalt, AEG, Milwaukee, Festool and Metabo.
Material: wood and regular steel.

Feature Attributes

Number of Pieces:
10
Length:
280 mm
Width:
115 mm
Type:
Coated Sheet Pack
Abrasive Material:
Aluminium Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome