J-Flex Aluminium Oxide Cloth Sheets


£3.59 Inc VAT (20%)

See 9 Product Variants
£3.59

Description

A fully resin bonded aluminium oxide very flexible cloth sheet for general workshop and maintenance applications where a higher quality product is required.

Feature Attributes

Series:
RB346
Type:
Coated Sheets
Width:
230 mm
Abrasive Material:
Aluminium Oxide
Length:
280 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome