Paper-backed abrasive sheets - Aluminium oxide A version


£1.89 Inc VAT (20%)
Up to 13.5% off

See all variants from £1.89


Description unavailable

Feature Attributes

Overall Width:
230 mm
Overall Length:
280 mm
Applications:
Cleaning,Surface Work,Step-By-Step Fine Grinding,Roughening
Suitable For:
Manual Application
Abrasive Material:
Aluminium Oxide A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome