Paper-backed abrasive sheets - SiC version, waterproof W


£1.59 Inc VAT (20%)
Up to 13.5% off

See all variants from £1.59

Description

The abrasive material SiC is suitable for use on paint and glass. Particularly suitable for all wet grinding work on conventional painted constructions. The paper-backed abrasive sheets comply with ISO 21948.

Feature Attributes

Suitable For:
Manual Application
Overall Width:
230 mm
Overall Length:
280 mm
Abrasive Material:
Silicon Carbide Sic/C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome