1. Abrasives/
  2. Sanding Abrasives/
  3. Abrasive Sheets
Sanding Sheets

Sanding Sheets


Select
See all variants from
£4.19

Inc VAT (20%)

See all variants from £4.19

Description

Packs of 10 in 60 grit, 100 grit and 150 grit.

Feature Attributes

Backing Material:

Paper

Abrasive Material:

Aluminium Oxide

Length:

280 mm

Type:

Coated Sheet Pack

Number of Pieces:

10

Width:

230 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome