Superflex Cloth Sheets - 9" X 11"


Select
£0.33 Inc VAT (20%)


See all variants from £0.33

Description

These Superflex Aluminium Oxide sheets are resin bonded on a highly flexible J-weight blue twill cloth. Each sheet is moisture resistant and electrostatically coated for polishing flat and contoured surfaces of most materials.

Features and Benefits
• Moisture resistance allows for longevity and polishing in a range of conditions
• Blue twill cloth backing easily adapts to curves and contours

Typical uses
• Wood
• Veneer
• Paint
• Primer lacquer
• Varnish

Feature Attributes

Abrasive Material:
Aluminium Oxide
Width:
230 mm
Length:
280 mm
Backing Material:
Cloth
Series:
Superflex
Type:
Coated Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome