Quickseal DMSO X Film - Self-Adhesive Sheets


£14.99 Inc VAT (20%)

See all variants from £14.99

Description

Strong adhesive seal with cross-cut windows. This seal is peelable and suitable for 96 well plates (auto samplers, HPLC, sequencers).
This strong adhesive seal was developed to facilitate easy sample removal with a manual or automated system
Transparent DMSO resistant film with pierce X (*not for sale in the U.S) The seal is optically clear, being made from a transparent polyester film, and has a strong adhesive applied across the underside of the seal, with 96 round windows which align to the 96 wells of a plate
The optical windows are cross-cut, allowing for easy access to the sample wells with a tip or probe with minimal pressure
Key Features
Peelable
Seal integrity range: -40°C to 80°C
Use
Applications: sample application or retrieval, for use in automated systems and sample analyzers such as HPLC and DNA sequencers
Removal: will not leave a sticky residue on the plate surface following removal
Suitable for cutting to fit part plates

See full description