QuickSeal QPCR Crystal - Self-adhesive Sheets


£15.99 Inc VAT (20%)

See 3 Product Variants
£15.99

Description

Optically clear adhesive film with pressure activated adhesive. Seal is peelable; suitable for qPCR and other imaging techniques including crystallization.
Optically clear seal specifically developed for optical applications, particularly qPCR
It is non sticky when removed from the packaging; this aids handling when wearing gloves
The adhesive is contained within small capsules, allowing light to pass through to ensure the optical clarity of the seal
When the seal is in position, pressure can be applied to burst the capsules, releasing a strong adhesive only where the seal touches the raised well rims of the plate – the rest of the seal area above the wells remains optically clear
For all adhesive seals, the best sealing results are achieved using our Hand Roller or KAPS 500 Auto Sealer
Non-pierceable
Peelable
Seal integrity range: -40 °C to 110 °C
Use
Applications: qPCR and other fluorescent applications, plate readers, microscopy and protein crystallization (96 or 384 well)
Removal: will not leave a sticky residue on the plate surface following removal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome