Quickseal QPCR Optical Self-Adhesive Sheets


£15.29 Inc VAT (20%)

See all variants from £15.29

Description

A transparent, optically clear, DMSO resistant, non-tacky film which adheres only when pressure is applied. It is non-pierceable and peelable. Clear plastic, reflective, glossy on the top. Very thin and light and doesn’t crease easily.

Crystal clear seal specifically developed for optical applications, particularly qPCR
Non-sticky when removed from the packaging aiding with handling when using gloves
When the seal is in position, pressure can be applied to burst the capsules, releasing a strong adhesive only where the seal touches the raised well rims of the plate – the rest of the seal area above the wells remains optically clear
Key Features
Non-pierceable
Peelable
Temperature Range: -40°C to +121°C.
Pressure sensitive adhesive tape, so the seal side doesn’t feel sticky, mainly used for bonding materials to various substrates
Use
qPCR (96 or 384 well) and situations where fluorescence is experienced and optical clarity is required.

See full description