0
1
2
3

150X20X31.75MM WA60KV Medium White Aluminium Oxide Bench Grinding Wheel

Order Code: ZT1035582X

£11.99 Inc VAT (20%)
£12.997.5% off
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%

Order by 3pm, get it Tomorrow

Description

These white aluminium oxide vitrified grinding wheels from York Abrasives® are a general purpose wheel suitable for sharpening high speed steel (HSS) tools, and grinding most steels. They offer cool and burn free cutting and excellent wheel life.

All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.

Features and Benefits
• Suitable for sharpening high speed steel (HSS) tools and grinding alloys and ferrous metals
• All 31.75mm bore wheels have 1", 7/8", 3/4", 5/8" and 1/2" bore nylon reducing bushes
• Supplied in a unique storage box to prevent accidental damage (spare cases available)
• EN12413

Type 1: Straight grinding wheels.

Note: Truing recommended before first use.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome