Aluminium Oxide Abrasive Rolls - Cylindrical Form


£0.39 Inc VAT (20%)

See all variants from £0.39

Description

Spiral wound aluminum oxide coated abrasive cloth rolls for secure fitting to grooved conical mandrels.

Feature Attributes

Abrasive Material:
Aluminium Oxide
Mandrel Type:
M3
Cartridge Shape:
Straight
Overall Length:
25 mm
Diameter:
6 mm
Maximum Operating Speed:
37,000 rpm
More attributes