0
1

115 X 2.5 X 22mm Flat Cutting Disc for Metal A30 S Bf - 2 608 603 164

Order Code: ZT1021580P

£0.69each Inc VAT (20%)
£3.45 minimum order value

Minimum order quantity: 5.

Description

These are straight centered cutting discs for metal, which provide consistently great performance. They are appropriate for hand-held angle grinders. These cutting discs comply with safety requirements, including EN 12413.

Features and Benefits
• High performing cutting disc
• Aluminium oxide design
• Use with angle grinders

Typical Applications
• Ideal for use with steel and ferrous metal

Standards
• Manufactured According to EN 12413

See full description
Specifications for 115 X 2.5 X 22mm Flat Cutting Disc for Metal A30 S Bf - 2 608 603 164
  • Optimum angle for use
    90°
  • Grain Designation
    A30 S BF
  • Disc Diameter
    115mm
  • Grain Size
    30-Medium/Coarse
  • Bond Type
    Resinoid Reinforced (BF)
  • MFR Part No.
    2 608 603 164
  • Hardness
    Medium
  • Type
    Flat Metal Cutting Discs
  • Abrasive Material
    Aluminium Oxide
  • Additional Conformity
    Manufactured According to EN12413
  • Thickness
    2.5mm
  • Bore
    22.23mm
  • Grade
    Medium/Coarse
  • Grit
    30
  • Diameter
    115mm
  • Maximum Operating Speed
    80m/s
  • Applications
    Cutting
  • Suitable For
    Steel
  • Maximum RPM
    13300rpm
  • Centre Hole
    Straight Hole

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome