0
1
2

BDX Line Cutting Discs - Metal


Select
Select
£2.99 Inc VAT (20%)
Up to 4% off


See all variants from £2.99

Description

High grade Aluminium Oxide abrasive keeps these metal discs running more efficiently for longer when compared to traditional abrasive discs.

Features and Benefits
• High quality aluminum oxide abrasive - keeps your discs fresher for longer
• Reinforced Depressed Centre Cutting - performs Type 42 DPC Cutting

Typical Applications
• Works on metals
• Type 42 DPC Cutting

Feature Attributes

Type:
Type 42
Series:
BDX
Grain Size:
Very Coarse
Optimum angle for use:
90 °
Abrasive Material:
Aluminium Oxide
Applications:
Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome