Depressed Centre Metal Cutting Discs are manufactured using Aluminium Oxide abrasive grit with fibreglass reinforcing and resin bonded to provide both safety and optimum cutting performance. Discs with a 1.8mm thickness permit fine cutting where necessary on stainless steel and high grade metals. They have been developed to make angle grinders more versatile in use by allowing better access in some applications. Metal cutting discs must always be presented to the workpiece at an angle of 90º. For use with a variety of machines, mini-grinders to stationary cutting-off machines. It is important to choose between a metal or stone cutting disc according to the material being cut, and to ensure that the correct wheel is properly mounted. Manufactured to EN 12413 standard. SAFETY TIPS Read the manufacturer's instructions carefullyWear goggles to guard against flying chips or dustInspect the condition of the wheel frequentlyAdjust the guard to deflect sparks and dustMaintain the revs and let the wheel do the workDon't use Depressed Centre cutting discs as grinding wheels